1/4 in. 5000 psi Stainless Steel Threaded Needle Valve
60A Series 1/4 in. 5000 psi Stainless Steel Threaded Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features a unique thermostat with special thermo-bonded coating
- Thermostat is accurate and proven
- Exclusively designed and manufactured by watts
- ASME rated
- CSA listed
Specifications
- ASTM:
- ASTM A-276, ASTM A-47, ASTM B-525
- Application:
- Flow Control, Instrumentation
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-1/10 in
- ISO:
- ISO 9001-2008
- Material:
- Stainless Steel, Metal, Rubber
- Maximum Temperature:
- 100
- Pressure Class:
- 5000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Cross Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1/4 in
- Valve Type:
- Globe Valve