This product requires certification to purchase.

1 in. Stainless Steel FNPT Rising Valve Stem Globe Valve

You last purchased this on
 
Apollo Valves

60A Series 1 in. Stainless Steel FNPT Rising Valve Stem Globe Valve

  • Fast #
  • Part #A60A10524
  • Item #4355051
  • Manufacturer Part #60A10524
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

60A Series 1 in. Stainless Steel FNPT Rising Valve Stem Globe Valve

  • Fast #
  • Part #A60A10524
  • Item #4355051
  • Manufacturer Part #60A10524
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Relieves excessive pressure on tankless water heaters
  • This 3/4 inch pressure relief valve is used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters
  • Lead-free
  • Furnished with test levers
  • Compatible with Model LF210 gas shutoff valves
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108, ASTM A-276, ASTM A-47, ASTM B-484
Application:
Flow Control, Instrumentation
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-2/5 in
Length:
3-5/8 in
Material:
Carbon Steel, Metal, Rubber, Stainless Steel
Maximum Temperature:
1000
Pressure - Maximum:
5000 psi
Pressure Class:
5000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Threaded
Valve Operator:
Tee Handle
Valve Seat Material:
Metal
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Globe Valve