3/4 in. 316 Stainless Steel FNPT Rising Valve Stem 5000 psi Barstock Globe Valve
60A Series 3/4 in. 316 Stainless Steel FNPT Rising Valve Stem 5000 psi Barstock Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 16 Pallet: 432-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Handles more volume with just one relief valve
- The valves reseat after either temperature or pressure relief
- Restaurants, hospitals and laundries are no problem
- Inspector friendly, peace of mind
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-47, ASTM B-525
- Application:
- Flow Control, Instrumentation, Sampling
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-2/5 in
- ISO:
- ISO 9001:2008
- Length:
- 3-19/100 in
- Material:
- Stainless Steel, Metal, Rubber
- Pressure Class:
- 5000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve