3 in. Cast Iron Full Port Flanged Gate Valve
611F-LFA Series 3 in. Cast Iron Full Port Flanged Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Compatible with ANSI 125# & 150# Flanges
- Full Port
- Bronze Mounted Seat Rings/Trim
- Solid Wedge
- Adjustable Graphite Stem Packing
Specifications
- ANSI:
- ANSI 372, ANSI 61-8, ANSI B16.10
- ASME:
- ASME B16.10
- ASTM:
- ASTM A126 Class B, ASTM A307 Class B, ASTM A536 Grade 65-45-12
- AWWA:
- No
- Coating:
- Epoxy
- Collection:
- 611F-LFA Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 8 in
- Handle Material:
- Cast Iron
- Height:
- 18-9/10 in
- ISO:
- ISO 5211
- Length:
- 8 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Material Type:
- A126
- Maximum Temperature:
- 353
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Gate Valve
- Weight:
- 62 lb