This product requires certification to purchase.

1 in. Stainless Steel FNPT Check Valve

Apollo Valves

62-100 Series 1 in. Stainless Steel FNPT Check Valve

  • Fast #
  • Part #A6210501
  • Item #182190
  • Manufacturer Part #6210501
4 out of 5 Customer Rating
Brand image
Apollo Valves

62-100 Series 1 in. Stainless Steel FNPT Check Valve

  • Fast #
  • Part #A6210501
  • Item #182190
  • Manufacturer Part #6210501
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 300 psi/20.7 bar non-shock cold working pressure
  • Bronze swing check
  • Class 150 threaded end connections
  • FNPT thread
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Renewable bronze disc
  • Y-pattern
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Regrindable seat
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM A-351 CF8M
Collection:
62-100 Series
Color Finish Name:
Silver
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
6 gpm
Height:
1-53/57 in
Length:
3-1/2 in
Material:
Stainless Steel, Plastic
Material Type:
RPTFE
Maximum Temperature:
350
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 400
Pressure Class:
125#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical, Compressed Air, Steam
UL Listed:
No
UPC:
670750633492
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Type:
Spring Check Valve
Weight:
1.45 lb
Width:
1-93/100 in