This product requires certification to purchase.

6 in. Cast Iron Full Port Flanged 125# Ball Valve

You last purchased this on
 
Apollo Valves

6PLF Series 6 in. Cast Iron Full Port Flanged 125# Ball Valve

  • Fast #
  • Part #A6PLF20C01
  • Item #4778405
  • Manufacturer Part #6PLF20C01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

6PLF Series 6 in. Cast Iron Full Port Flanged 125# Ball Valve

  • Fast #
  • Part #A6PLF20C01
  • Item #4778405
  • Manufacturer Part #6PLF20C01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A126 Class B Cast lron Body with FDA Food Grade Epoxy Powder Coat
  • Stainless Steel Ball & Stem
  • PTFE Seats
  • ISO 5211 Mounting Pad for Easy Actuation
  • Removable Handles to Fit Into Areas of Limited Space
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8, ANSI B16.10
ASME:
ASME B16.1
ASSE Standards:
No
ASTM:
ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-507-99
BAA Compliant:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
6PLF Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
30 in
Handle Material:
Cast Iron
Handle Type:
Lever
Height:
32-87/100 in
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-8/25 in
MA Approved:
No
MSS:
MSS SP-72
Material:
Cast Iron
Material Type:
A126
Maximum Temperature:
353
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Global
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 353 Deg F
Temperature Rating:
353
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Disc Material:
304 Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
128.42 lb
cUPC Certified:
No