3/4 in. Bronze Standard Port BSPP 600# Ball Valve
70-100 Series 3/4 in. Bronze Standard Port BSPP 600# Ball Valve
Product Details
Product Details
- Reinforced seats
- Blow-Out-Proof Stem Design
- Adjustable packing gland
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- BSPP
- End Connection 2:
- BSPP
- End Connections:
- BSPP
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve