This product requires certification to purchase.

3/4 in. PTFE Bronze Standard Port Threaded x NPSH 600# Ball Valve

Apollo Valves

70-100 Series 3/4 in. PTFE Bronze Standard Port Threaded x NPSH 600# Ball Valve

  • Fast #
  • Part #A70104HC
  • Item #3877588
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 3/4 in. PTFE Bronze Standard Port Threaded x NPSH 600# Ball Valve

  • Fast #
  • Part #A70104HC
  • Item #3877588
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Full pressure rated heavy brass hose cap
  • Adjustable packing gland
  • Premium RPTFE seats and stem packing
  • 100% factory tested
  • Heavy pattern construction
  • Reverse lever is standard for easier installation
  • Application commercial, industrial, HVAC
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B1.20.7
ASTM:
ASTM B-16, ASTM B-283, ASTM B-584
CSA Certified:
CSA B51
Collection:
70-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-33/50 in
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
210
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam, Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve