This product requires certification to purchase.

3/4 in. Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70-100 Series 3/4 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A701042741
  • Item #403419
  • Manufacturer Part #701042741
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

70-100 Series 3/4 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A701042741
  • Item #403419
  • Manufacturer Part #701042741
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • Automatic Drain
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
BAA Compliant:
No
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure
Temperature Range:
Up to 500 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.39 lb