This product requires certification to purchase.

1/2 in. Bronze Standard Port FNPT 250# Ball Valve

You last purchased this on
 
Apollo Valves

70-100 Series 1/2 in. Bronze Standard Port FNPT 250# Ball Valve

  • Fast #
  • Part #A7014364
  • Item #366424
  • Manufacturer Part #7014364
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

70-100 Series 1/2 in. Bronze Standard Port FNPT 250# Ball Valve

  • Fast #
  • Part #A7014364
  • Item #366424
  • Manufacturer Part #7014364
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3680
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • 316 SS ball and stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
BAA Compliant:
No
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-17/100 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Steam
Temperature Range:
Up to 500 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63 lb