3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve
70-200 Series 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Adjustable packing gland
- Chromium plated ball
- EZ solder Bronze™
- Hose thread with cap and chain
- Heavy pattern bronze
- Made in the USA
- Premium materials and heavy duty construction
- 100% factory tested
- RPTFE seats and MPTFE stem packing rings
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-283 C37700, ASTM B-584 C84400
- BAA Compliant:
- Yes
- Collection:
- 70-200 Series
- Color Finish Name:
- Yellow, Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- NPSH
- End Connections:
- Sweat x NPSH
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-9/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.44 lb