This product requires certification to purchase.

1/2 in. Bronze Full Port FNPT 400# Ball Valve

You last purchased this on
 
Apollo Valves

70-600 Series 1/2 in. Bronze Full Port FNPT 400# Ball Valve

Brand image
You last purchased this on
 
Apollo Valves

70-600 Series 1/2 in. Bronze Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060301
  • Item #135393
  • Manufacturer Part #7060301
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C84400
BAA Compliant:
No
Clean Bagged:
No
Collection:
70-600 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/4 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
Minimum Temperature:
-20
NSF Certified:
No
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
No
Valve Body Style:
3-way
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.99 lb



Call for Pricing
Call for Pricing