This product requires certification to purchase.

3/4 in. Bronze Standard Port FNPT 400# Ball Valve

Apollo Valves

70-600 Series 3/4 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060401
  • Item #135391
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

70-600 Series 3/4 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060401
  • Item #135391
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1015
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reinforced seats
  • Adjustable packing gland
  • RPTFE seats and stuffing box ring
  • Drilled and tapped mounting pad
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
Collection:
70-600 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3 in
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
RPTFE, Vinyl
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
3-way
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.91 lb