This product requires certification to purchase.

1/2 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

70LF-100 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF14301
  • Item #4272670
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-100 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF14301
  • Item #4272670
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easily identifiable blue hang tag and white lever grip
  • RPTFE seats and stuffing box ring
  • Designed, manufactured, and 100% factory tested in the USA
  • Saturated steam 150 psi
  • Application commercial, plumbing, heating system, potable water
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM B-16
Collection:
70LF-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
316, RPTFE
Maximum Temperature:
350
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam, Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.63 lb