1 in. Bronze Standard Port Solder 600# Ball Valve
70LF-200 Series 1 in. Bronze Standard Port Solder 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable packing gland
- Chromium plated ball
- EZ Solder Bronze™
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 70LF-200 Series
- Color Finish Name:
- Yellow, Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Potable Water
- Temperature Range:
- Up to 350 Deg F
- Temperature Rating:
- 450
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.91 lb