This product requires certification to purchase.

3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

You last purchased this on
 
Apollo Valves

72-140-A Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7214424A
  • Item #7313309
  • Manufacturer Part #7214424A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

72-140-A Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7214424A
  • Item #7313309
  • Manufacturer Part #7214424A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Forged body design
  • Reinforced seats
  • Fire safe “by design” (requires - 24 suffix)
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Full port
  • Blow-out proof stem design
  • Heavy duty lever
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216-WCB, ASTM A-276
Clean Bagged:
No
Collection:
72-140-A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
3-33/50 in
MSS:
MSS SP-110
Material:
Carbon Steel, Stainless Steel
Material Type:
316
Maximum Temperature:
600
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Steam, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.87 lb