2 in. Carbon Steel Full Port Male SAE 3000# Ball Valve
72-900 Series 2 in. Carbon Steel Full Port Male SAE 3000# Ball Valve
Product Details
Product Details
- Forged body design
- Reinforced seats
- Fire safe by design
- Zinc phosphate corrosion protection
- Adjustable packing gland
- Full port
- Blow-out proof stem design
- Heavy duty lever
- SAE J512/J514 straight thread o-ring boss
Specifications
- ANSI:
- No
- API:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 72-900 Series
- Color Finish Name:
- Black
- End Connection 1:
- Male SAE
- End Connection 2:
- Male SAE
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 9 in
- Handle Material:
- Steel/Zinc Plated/Vinyl
- Handle Type:
- Lever
- Height:
- 4-9/50 in
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 5-21/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A108-CS
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Low:
- 29
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Steam
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Carbon Steel, Chrome Plated
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 14.88 lb
- cUPC Certified:
- No