2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve
This product has been replaced by
Manufacturer Part #73A10827
73A-100 Series 2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve
Product Details
Product Details
- Forged construction
- Raised handle stops
- Adjustable packing gland
- Zinc phosphate corrosion protection
- Saturated steam 150 psi
- Application industrial
- Made in USA
Specifications
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB
- Collection:
- 73A-100 Series
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 5-11/25 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.03 lb