This product requires certification to purchase.

1-1/2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

This product has been replaced by

Apollo Valves Black A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 1-1/2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A14727
You last purchased this on
 
Apollo Valves

73A-140 Series 1-1/2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A14701
  • Item #945
  • Manufacturer Part #73A14701
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Black A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 1-1/2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A14727
Apollo Valves

73A-140 Series 1-1/2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A14701
  • Item #945
  • Manufacturer Part #73A14701
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 15 Pallet: 405
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Forged construction
  • Raised handle stops
  • Blow-out proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Single point power
  • Single side service
  • Standardized components
  • Trane built scroll compressors
  • U-shaped airflow pattern
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Collection:
73A-140 Series
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Length:
4-7/20 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 1500
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Steam
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.3 lb