2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
73A-140 Series 2 in. A105 Carbon Steel Standard Port Lever Lock FNPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Forged construction
- Raised handle stops
- Adjustable packing gland
- Zinc phosphate corrosion protection
- Saturated steam 150 psi
- Application industrial
- Made in USA
Specifications
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
- Collection:
- 73A-140 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 5-11/25 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Steam, Compressed Air
- UL Listed:
- No
- UPC:
- 670750923067
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.03 lb