2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve
This product has been replaced by
Manufacturer Part #7610847
76-100 Series 2 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve
Product Details
Product Details
- Investment cast components
- Reinforced seats
- Mounting pad for easy actuator mounting
- Blow-out proof stem design
- Adjustable packing gland
- Stainless steel lever and nut
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI 61-8
- API:
- API 607
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- CSA Certified:
- CSA CGA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76-100 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-43/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- NSF:
- NSF 372, NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.1 lb