This product requires certification to purchase.

3/4 in. Stainless Steel FNPT 150# and 2000# Ball Valve

You last purchased this on
 
Apollo Valves

76-100 Series 3/4 in. Stainless Steel FNPT 150# and 2000# Ball Valve

  • Fast #
  • Part #A761044447A
  • Item #9998266
  • Manufacturer Part #76-104-4447A
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

76-100 Series 3/4 in. Stainless Steel FNPT 150# and 2000# Ball Valve

  • Fast #
  • Part #A761044447A
  • Item #9998266
  • Manufacturer Part #76-104-4447A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Stainless steel lever and nut
  • Fire safe to API 607 (requires -24 suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • CSA CGA 3.16-M88 (requires "GS" suffix)
  • NSF/ANSI 372 - drinking water system components - lead content
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM 18-8 Type 304, ASTM A-276-316, ASTM A-351 Grade CF8M
BAA Compliant:
No
Collection:
76-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Length (in):
4-3/4 in
Handle Material:
Stainless Steel
Length:
3 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
304, CF8M, RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150, 2000
Pressure Class:
150#, 2000#
Recommended Valve Application:
Steam, Potable Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.27 lb