This product requires certification to purchase.

1/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve

This product has been replaced by

Apollo Valves Stainless Steel Full Port FNPT 1000# Ball Valve
Apollo Valves 1/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve
Manufacturer Part #76F10127
You last purchased this on
 
Apollo Valves

76F Series 1/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10101
  • Item #1725519
  • Manufacturer Part #76F10101
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Stainless Steel Full Port FNPT 1000# Ball Valve
Apollo Valves 1/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve
Manufacturer Part #76F10127
Apollo Valves

76F Series 1/4 in. Stainless Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #A76F10101
  • Item #1725519
  • Manufacturer Part #76F10101
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Investment cast components
  • Reinforced seats
  • Adjustable packing gland
  • Application commercial, industrial
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
API:
API 607
ASTM:
ASTM A-216 Grade WCB, ASTM A-276 Grade 316SS, ASTM A-351 CF8M
CSA Certified:
CSA 3.16-M88
Clean Bagged:
No
Collection:
76F Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-91/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
A351, CF8M
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.47 lb