1/2 in. Bronze Full Port NPT Ball Valve
77C-A Series 1/2 in. Bronze Full Port NPT Ball Valve
Frequently Purchased Together
Product Details
Product Details
- RPTFE Seats & Seals
- Blowout-Proof Stem Design
- Adjustable Stem Packing
- Full-Port “Solid Ball” Design
- 100% Factory Tested
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-16 C37700, ASTM B-283 C37700, ASTM B-584 C84400
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77C-A Series
- Color Finish Name:
- Yellow, Bronze
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 4 in
- Handle Material:
- Nylon
- Height:
- 3-37/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-29/100 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Brass
- Material Type:
- C84400
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Steam
- Temperature Range:
- Up to 450 Deg F
- Temperature Rating:
- 450
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.6 lb
- cUPC Certified:
- No