1 in. Bronze Full Port Solder 600# Ball Valve
This product has been replaced by
Manufacturer Part #77C24501A
77C-A Series 1 in. Bronze Full Port Solder 600# Ball Valve
Product Details
Product Details
- Adjustable packing gland
- For WOG, 600 psi, and 150 psi for saturated steam
- Reinforced seats
- Mounting pad for easy actuator mounting
- One hundred percent factory tested
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16
- Collection:
- 77C-A Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-61/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve