This product requires certification to purchase.

1-1/2 in. Brass Full Port Threaded 600# Ball Valve

You last purchased this on
 
Apollo Valves

77FLF-100 Series 1-1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10701
  • Item #4568292
  • Manufacturer Part #77FLF10701
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

77FLF-100 Series 1-1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10701
  • Item #4568292
  • Manufacturer Part #77FLF10701
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16 C36000
BAA Compliant:
No
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
77FLF-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Plated Steel
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
MSS:
MSS SP-110
Material:
Brass, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
400
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
600
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, HVAC, Steam
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.2 lb