This product requires certification to purchase.

2 in. Brass Full Port Threaded 600# Ball Valve

You last purchased this on
 
Apollo Valves

77FLF-100 Series 2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10827
  • Item #4700859
  • Manufacturer Part #77FLF10827
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

77FLF-100 Series 2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10827
  • Item #4700859
  • Manufacturer Part #77FLF10827
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 CA: 6 PT: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free materials and approvals
  • Heavy pattern forged design
  • Superior RPTFE seats and packing
  • Adjustable stem packing
  • 100% factory tested
  • Silicone free assembly
  • Saturated steam 150 psi
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1157
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16
BAA Compliant:
No
CSA Certified:
CSA 9.1
Collection:
77FLF-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-37/50 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
C27451
Maximum Temperature:
400
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, HVAC, Steam
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve