This product requires certification to purchase.

2 in. Forged Brass Full Port Press Ball Valve

You last purchased this on
 
Apollo Valves

77V-LF Series 2 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF10801
  • Item #4605534
  • Manufacturer Part #77VLF10801
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

77V-LF Series 2 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF10801
  • Item #4605534
  • Manufacturer Part #77VLF10801
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Leak Before Press® technology
  • Compatible with the Rigid® XLC 2-1/2" - 4" press tool
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM A-276 Type 316, ASTM B-16, ASTM C-27451, ASTM C-36000
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
77V-LF Series
Color Finish Name:
Yellow, Bronze
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
7-77/100 in
Handle Material:
Plated Steel
Handle Type:
Lever
Height:
3-69/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-57/100 in
MSS:
MSS SP-110
Material:
Forged Brass
Material Type:
C27451
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 250 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6 lb
cUPC Certified:
No