3/4 in. Cast Bronze Full Port Press 200# Ball Valve
77W-A Series 3/4 in. Cast Bronze Full Port Press 200# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Made in USA, ARRA compliant
- Heavy pattern cast bronze body
- Full-port flow
- Adjustable stem packing
- Fast, reliable, economical press installation
- Ridgid® XL press tool compatible
- Leak before Press® technology
- Blowout proof stem
- Corrosion resistant materials
- 100% factory tested
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-16 UNS C36000, ASTM B-283 C37700, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77W-A Series
- Color Finish Name:
- Yellow
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Length (in):
- 4-39/50 in
- Handle Material:
- Steel
- Height:
- 2-1/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-11/20 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic, Steel
- Material Type:
- PTFE, MPTFE
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Steam, Hot and Cold Water Systems, Potable Water
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Fill PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb