This product requires certification to purchase.

1/2 in. Bronze Full Port Press 300# Ball Valve

Apollo Valves

77WLF Series 1/2 in. Bronze Full Port Press 300# Ball Valve

  • Fast #
  • Part #A77WLF14301A
  • Item #8159383
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

77WLF Series 1/2 in. Bronze Full Port Press 300# Ball Valve

  • Fast #
  • Part #A77WLF14301A
  • Item #8159383
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable stem packing
  • Fast, easy, economical installation
  • Blow out proof stem
  • Corrosion resistant materials
  • Silicone free
  • Ridgid® press tool compatible
  • One hundred percent factory tested
  • Lead free* brass & bronze materials
  • Full-Port flow
  • Leak before press® technology
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16 C36000, ASTM B-584 C89836, ASTM B-88K, ASTM B-88L, ASTM B-88M
Collection:
77WLF Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-4/5 in
MSS:
MSS SP-110
Material:
Bronze, Brass, Plastic
Material Type:
RPTFE
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Potable Water, HVAC
Temperature Range:
0 to 250 Deg F (-18 to 121 Deg C)
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Standard
Valve Type:
Ball Valve
Weight:
0.61 lb