3/4 in. Bronze Full Port Press 200# Ball Valve
77WLF Series 3/4 in. Bronze Full Port Press 200# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Adjustable stem packing
- Fast, easy, economical installation
- Blow out proof stem
- Corrosion resistant materials
- Silicone free
- Ridgid® press tool compatible
- One hundred percent factory tested
- Lead free* brass & bronze materials
- Full-Port flow
- Leak before press® technology
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI AB1953, ANSI Z1157
- ASTM:
- ASTM B-16 C36000, ASTM B-584 C89836, ASTM B-88K, ASTM B-88L, ASTM B-88M
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-11/20 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Potable Water, HVAC
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 1.09 lb