3/4 in. Bronze FNPT 600# Ball Valve
78-664 Series 3/4 in. Bronze FNPT 600# Ball Valve
Product Details
Product Details
- Center tap drain allows for winterization or purge and drain function
- Bronze body with built-in mounting pad for panel mounting or actuation
- Chromium-plated ball
- RPTFE seats and stuffing box ring
- Mounting pad with bonding screw
- Blowout proof stem design
- Adjustable packing gland
- Drainable ball cavity to prevent freeze damage
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Clean Bagged:
- No
- Collection:
- 78-664 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Marine
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.53 lb