3/4 in. DZR Brass NPT 125# 210 Relief Valve
78-RV Series 3/4 in. DZR Brass NPT 125# 210 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Stellite 6 seat for improved wear resistance and long cycle life
- Threaded, 800 class, swing check, vertical, welded bonnet, A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface: Stellite 6
- Also suitable for use in nuclear and fossil fuel power stations, chemical plants, laboratories and other areas where the corrosion resistance of type 304 stainless steel is satisfactory for the intended service
- With square tops
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Heating
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- 78-RV Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-1/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- Material:
- Brass, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- RTFE
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Thermal Expansion Valve
- Width:
- 2-3/5 in