Thermal Expansion Valve
78-RV Series Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Heating
- CSA Certified:
- CSA B125.1, CSA B125.3
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve