This product requires certification to purchase.

1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

82-100 Series 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210701
  • Item #1039
  • Manufacturer Part #8210701
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

82-100 Series 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210701
  • Item #1039
  • Manufacturer Part #8210701
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Dezincification resistant bronze body
  • Premium RPTFE seats and seals
  • Full port ball configuration in all sizes
  • 100% factory tested
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-283, ASTM B-584 C84400
BAA Compliant:
No
CSA Certified:
CSA B51
Collection:
82-100 Series
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/4 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.07 lb
Width:
3-3/100 in