This product requires certification to purchase.

2 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

82-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210804
  • Item #4853250
  • Manufacturer Part #8210804
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

82-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8210804
  • Item #4853250
  • Manufacturer Part #8210804
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant bronze body
  • Adjustable packing gland
  • Blowout proof stem design
  • Premium RPTFE seats and seals
  • Full port ball configuration in all sizes
  • 100% factory tested
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G
ASTM:
ASTM B-16, ASTM B-283, ASTM B-584 C84400
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
6-3/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze
Material Type:
B584-C84400
Maximum Temperature:
500
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
670750723049
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
14.42 lb
Width:
3-87/100 in
cUPC Certified:
No