3/4 in. Bronze Full Port FNPT 600# Ball Valve
82-100 Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Adjustable packing gland
- Blow out proof stem
- Inline repairable
- Dezincification resistant bronze body
- Premium RPTFE seats and seals
- Full port ball configuration in all sizes
- 100% factory tested
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584 C84400
- BAA Compliant:
- No
- CSA Certified:
- CSA B51
- Collection:
- 82-100 Series
- Color Finish Name:
- Yellow
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-43/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.27 lb
- Width:
- 1-49/50 in