1/2 in. Bronze Full Port Solder 600# Ball Valve
82-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant bronze body
- Adjustable packing gland
- Blow out proof stem
- Premium RPTFE seats and seals
- Full port ball configuration in all sizes
- 100% factory tested
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51
- Clean Bagged:
- Yes
- Collection:
- 82-200 Series
- Color Finish Name:
- Yellow
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 13-81/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- RPTFE
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Steam, Gas
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.7 lb