1-1/2 in. Bronze Full Port Solder 600# Ball Valve
82-200 Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 316 SS ball and stem
- Adjustable packing gland
- Blow out proof stem
- Inline repairable
Specifications
- ASTM:
- ASTM B-584-C84400
- Collection:
- 82-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 15-7/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Steam
- UL Listed:
- No
- UPC:
- 670750384899
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve