This product requires certification to purchase.

3/4 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

82-200 Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82244K1
  • Item #4522739
  • Manufacturer Part #82244K1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

82-200 Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82244K1
  • Item #4522739
  • Manufacturer Part #82244K1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dezincification Resistant Bronze Body
  • Adjustable Packing Gland
  • Blowout-Proof Stem Design
  • Premium RPTFE Seats and Seals
  • Full Port Ball Configuration in all Sizes
  • 100% Factory Tested
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM B-584-C84400
AWWA:
No
BAA Compliant:
Yes
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82-200 Series
Color Finish Name:
Bronze
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Length (in):
4-87/100 in
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
2-9/50 in
IAPMO Listed:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-43/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
350
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 350 Deg F
Temperature Rating:
350
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.37 lb
Width:
1-49/50 in
cUPC Certified:
No