This product requires certification to purchase.

3/8 in. Carbon Steel Full Port NPT 1500# Ball Valve

You last purchased this on
 
Apollo Valves

83A-100 Series 3/8 in. Carbon Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #A83A14201
  • Item #3155920
  • Manufacturer Part #83A14201
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

83A-100 Series 3/8 in. Carbon Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #A83A14201
  • Item #3155920
  • Manufacturer Part #83A14201
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel trim and hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Fully machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Vacuum services to 29 in. of Hg.
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-216 WCB, ASTM A-276
BAA Compliant:
No
Clean Bagged:
No
Collection:
83A-100 Series
Color Finish Name:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
2-4/5 in
MA Approved:
No
MSS:
MSS SP-110, MSS SP-25
Material:
Carbon Steel
NSF Certified:
No
Number of Pieces:
3 Piece
Origin:
Domestic
Pressure - High:
150
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air, Vacuum
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
3/8 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
2.3 lb
Width:
2-1/50 in
cUPC Certified:
No