Not For Potable Use 1/4 Stainless Steel 600 # Threaded Full Port BV UHMW
86 Series Not For Potable Use 1/4 Stainless Steel 600 # Threaded Full Port BV UHMW
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-351 CF8M
- BAA Compliant:
- No
- Collection:
- 86 Series
- Color Finish Name:
- Silver, Yellow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No