This product requires certification to purchase.

3/4 in. CF8M Stainless Steel Full Port Socket Weld 1500# Ball Valve

You last purchased this on
 
Apollo Valves

86A-200 Series 3/4 in. CF8M Stainless Steel Full Port Socket Weld 1500# Ball Valve

  • Fast #
  • Part #A86A20457
  • Item #4517876
  • Manufacturer Part #86A20457
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

86A-200 Series 3/4 in. CF8M Stainless Steel Full Port Socket Weld 1500# Ball Valve

  • Fast #
  • Part #A86A20457
  • Item #4517876
  • Manufacturer Part #86A20457
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The86A-200StainlessSteel3PieceFullPortBallValve,designedformaximumreliabilityandperformance,isbuiltwitha3-piececonstructionandenclosedfastenersforunmatcheddurability.Itsfullport,combinedwithaswing-outcentersection,facilitatesoptimizedfluidflow.
  • Thevalvebenefitsfromapressurebalancedsolidball,compressioncontrolledRPTFEgaskets,andatwo-positionlockingsystemensuringsafeoperation.
  • 3-piececonstructionw/enclosedfasteners, fullport, stainlesssteeltrim&hardware, swing-outcentersection, pressurebalancedsolidball, compressioncontrolledRPTFEgaskets
  • Anti-blowoutonepiecebottomentrystem, two-positionlocking, adjustablemulti-piecePTFE“V”stylepacking, fullymachinedISO5211mounting, castbossesonthecenter-sectionandendcapsforbleed&drainports, vacuumserviceto29inofHg, 150psisaturatedsteam
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-351, ASTM A-276
BAA Compliant:
No
Collection:
86A-200 Series
Color Finish Name:
Silver, Yellow
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Number of Pieces:
3 Piece
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve