3/4 in. CF8M Stainless Steel Full Port NPT 600# Ball Valve
86B-100 Series 3/4 in. CF8M Stainless Steel Full Port NPT 600# Ball Valve
Product Details
Product Details
- 3-piece construction w/ enclosed fasteners
- Stainless Steel trim & hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled spiral wound gaskets
- Anti-blowout one piece bottom entry stem
- Statically grounded ball, stem & body
- Two-position locking
- Adjustable mutli-piece PTFE "V" style packing
- Fully Machined ISO 5211 mounting
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351-CF8M
- Collection:
- 86B-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-17/25 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve