This product requires certification to purchase.

2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

You last purchased this on
 
Apollo Valves

86B-200 Series 2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B20801
  • Item #3785985
  • Manufacturer Part #86B20801
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

86B-200 Series 2 in. CF8M Stainless Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A86B20801
  • Item #3785985
  • Manufacturer Part #86B20801
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Enclosed fasteners
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Statically grounded ball, stem & body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Fully machined mounting
  • Requires Certification
  • Lead Law Compliant


Specifications

API:
API 608
ASME:
ASME B16.11, ASME B16.34, ASME Class 600
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276 Grade 316SS, ASTM A-351 CF3M, ASTM A-351 CF8M
BAA Compliant:
No
Collection:
86B-200 Series
Color Finish Name:
Silver, Yellow
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-43/50 in
Material:
Stainless Steel
Material Type:
18-8, 300, CF8M
Maximum Temperature:
500
NSF Certified:
No
Number of Pieces:
3 Piece
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
24.4 lb
Width:
4-14/25 in