1/2 in. Stainless Steel Full Port Butt Weld 600# Ball Valve
86B-500 Series 1/2 in. Stainless Steel Full Port Butt Weld 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 3-piece construction with enclosed fasteners
- Full port
- Stainless steel trim & hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled spiral wound gaskets
- Anti-blowout one piece bottom entry stem
- Two-position locking
- Adjustable multi-piece PTFE “V” style packing
- Fully machined ISO 5211 mounting
-
Lead Law Compliant
Specifications
- API:
- API 608
- ASME:
- ASME B16.25, ASME B16.34, ASME B16.34 Class 600
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276, ASTM A-351 CF3M, ASTM A-351 CF8M
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 86B-500 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Handle Length (in):
- 5-3/25 in
- Handle Material:
- Stainless Steel
- Height:
- 3-1/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-4/5 in
- Material:
- Stainless Steel
- Material Type:
- 300, CF8M, 316
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- Schedule Class:
- 40
- Temperature Range:
- up to 500 Deg F
- Temperature Rating:
- 500
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb
- Width:
- 2-1/50 in
- cUPC Certified:
- No