This product requires certification to purchase.

2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

You last purchased this on
 
Apollo Valves

86R-200 Series 2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #A86R20827
  • Item #1400958
  • Manufacturer Part #86R20827
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

86R-200 Series 2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #A86R20827
  • Item #1400958
  • Manufacturer Part #86R20827
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-piece packing set
  • Blow out proof stem
  • Inline repairable
  • Adjustable packing gland
  • Investment cast components
  • Requires Certification

Specifications

ASTM:
ASTM A-351 Grade CF3M, ASTM A-351 Grade CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
86R-200 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
6-3/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Origin:
Domestic
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve