This product requires certification to purchase.

3 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

87A-100 Series 3 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A10001
  • Item #1281858
  • Manufacturer Part #87A10001
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

87A-100 Series 3 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A10001
  • Item #1281858
  • Manufacturer Part #87A10001
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Application industrial
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.33, ASME B16.38
ASTM:
ASTM A-193-B8 Class 1, ASTM A-276, ASTM A-351
BAA Compliant:
Yes
CSA Certified:
CSA B16.33, CSA B16.38
Clean Bagged:
No
Collection:
87A-100 Series
Color Finish Name:
Silver, Yellow
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 5211, ISO 10497-2010
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Stainless Steel
Material Type:
CF8M
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
Temperature Range:
Up to 500 Deg F
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve