4 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve
87A-100 Series 4 in. CF8M Stainless Steel Standard Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Application industrial
- Lead-free
- Made in USA
- Two position locking device (valves 6” full port, 8” standard port and smaller)
- Chevron style adjustable stem seals
- ISO 5211 mounting pad bolt pattern
- Slot vented ball for thermal expansion
- Rated up to 150 psi saturated steam: ASME class 150, 300, & 600 valves
- Rated up to 250 psi saturated steam: ASME class 300 valves require the -65 option
- ASME Class 600 valves require the -24-80 options or -38 option
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
- ASTM:
- ASTM A-193, ASTM A-193-B8 Class 1, ASTM A-194, ASTM A-276, ASTM A-351
- AWWA:
- AWWA A-351
- BAA Compliant:
- Yes
- Collection:
- 87A-100 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 3-7/8 in
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- Maximum Temperature:
- 500
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 73 lb