10 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve
87A-200 Series 10 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.8, ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5
- ASTM:
- ASTM A-351, ASTM A-276, ASTM A-193, ASTM A-194
- AWWA:
- AWWA A-351
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B16.33, CSA B16.38
- Collection:
- 87A-200 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211, ISO 10497-2010
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 10 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve